Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Cast Nylon, 6 in., 6600 lb.

  • Mfr # GSPO 152/35K

  • Zoro # G6614221


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
150 mm
Fits Axle Dia.
35 mm
Wheel Width
80 mm
Load Rating
6,600 lb
Caster Load Rating Range
Super-Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSPO 152/35K
Zoro #
G6614221
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
150 mm
Fits Axle Dia.
35 mm
Wheel Width
80 mm
Hub Length
3 1/2 in
Bore Dia.
1-3/8"
For Axle Size
1 3/8 in
Hub Width
90 mm

Details

Load Rating
6,600 lb
Caster Load Rating Range
Super-Heavy Duty
Caster Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Precision Ball
Wheel Color
Beige
Core Color
White
Spanner Bushing
Included
Non-Marking
Yes
Durometer
80 Shore D
Caster Wheel Shape
Standard
Item
Heavy Duty Wheel
Caster Temp. Range Available
No
Tread Shape
Standard
Wheel/Tread Material
Nylon
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Precision Ball
includes Spanner Bushing
No
Wheel/Tread Hardness
80 Shore D
Wheel/Tread Color
Tan
Includes Spanner Bushing
Not Included
Number of Wheels
1
Series
GSPO Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Standards
RoHS, ICWM
ESD Conductive
No
Load Capacity
3000 kg
Replacement Wheel
Mfr. No. GSPO 152/35K
Tread Color
Natural Beige
Caster Product Group
Wheels
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Includes Thread Guards
No
Caster Temp. Range
-25 Degrees To 80 Degrees C
Tread
Standard
System of Measurement
Metric
Extended Lead
No
Compatible with Series
BS, LS
Compatible Manufacturer Model Number
238600
Wheel Hardness Rating
80 Shore D

Description

Caster Wheel, 6,600 lb Load Rating, 6,000 lb and Greater Load Rating Range, 5 7/8 in Wheel Dia., 3 1/8 in Wheel Width, Nylon Wheel/Tread Material, Hard, 80 Shore D, Precision Ball, Standard Tread Shape, 1 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.