Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Nylon, 2-9/16 in., 715 lb.

  • Mfr # 5VF22

  • Zoro # G3103037


product price: $12.15
/ea

Key Features

Wheel Dia.
2 9/16 in
Fits Axle Dia.
15/32"
Wheel Width
1 3/8 in
Load Rating
715 lb
Caster Load Rating Range
Light-Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VF22
Zoro #
G3103037
UPC #
190735900024
Country of Origin
China

Dimensions

Wheel Dia.
2 9/16 in
Fits Axle Dia.
15/32"
Wheel Width
1 3/8 in
Hub Length
1 11/16 in
Bore Dia.
15/32"
For Axle Size
15/32 in

Details

Load Rating
715 lb
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Roller
Wheel Color
White
Core Color
White
Spanner Bushing
Not Included
Non-Marking
No
Durometer
75 Shore D
Caster Wheel Shape
Standard
Item
Caster Wheel
Caster Temp. Range Available
Yes
Resistant To
Oils, Fats, Alkalis, Soaps, Detergents
Caster Temp. Range
-4 Degrees to 176 Degrees F
Replacement For
Revvo Inverted Casters
includes Spanner Bushing
No
Wheel Core Material
Nylon
Operating Temperature Range
-4 Degrees to 176 Degrees F
Tread Shape
Standard
Wheel/Tread Material
Nylon
Load Rating Range
300 to 999 lb
Wheel/Tread Color
White
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Hardness
75 Shore D
Wheel Bearing Type
Roller
Includes Spanner Bushing
Not Included
Standards
ICWM
Operating Temperature - Maximum
176 Degrees F
Wheel Bearing Material
Steel
ESD Conductive
Not ESD Conductive
Compatible with Series
Revvo Inverted Casters
For Surface Type
Asphalt, Concrete, Rubber, Vinyl, Wood
Operating Temperature - Minimum
-40 Degrees F
Wheel Core Type
Solid
Wheel Hardness Rating
75 Shore D

Description

Caster Wheel, 715 lb Load Rating, 300 to 999 lb Load Rating Range, 2 9/16 in Wheel Dia., 1 3/8 in Wheel Width, Nylon Wheel/Tread Material, Hard, 75 Shore D, Roller, Standard Tread Shape, 15/32 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, No Non-Marking, 1 11/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.