Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Nylon, 4 in., 700 lb.

  • Mfr # HE0404108G

  • Zoro # G2760597


product price: $13.99
/ea

Key Features

Wheel Dia.
4 in
Fits Axle Dia.
1/2"
Wheel Width
1 1/4 in
Load Rating
700 lb
Caster Load Rating Range
Light-Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE0404108G
Zoro #
G2760597
UPC #
190735899816
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Fits Axle Dia.
1/2"
Wheel Width
1 1/4 in
Hub Length
1 3/8 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Load Rating
700 lb
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Plain
Wheel Color
Black
Core Color
Black
Spanner Bushing
Included
Non-Marking
No
Durometer
85 shore D
Caster Wheel Shape
Standard
Caster Temp. Range
Up to 550 Degrees F
Item
Caster Wheel
Resistant To
Chemicals, Most Acids, Oil, Water
Caster Temp. Range Available
Yes
Wheel Core Material
Nylon
Load Rating Range
300 to 999 lb
Operating Temperature Range
Up to 550 Degrees F
Tread Shape
Standard
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Hard
includes Spanner Bushing
No
Wheel/Tread Hardness
75 Shore D
Wheel/Tread Color
Black
Includes Spanner Bushing
Not Included
Standards
ICWM
Wheel Hardness Rating
75 Shore D
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
ESD Conductive
Not ESD Conductive
For Surface Type
Asphalt, Concrete, Rubber, Vinyl, Wood
Wheel Core Type
Solid

Description

Caster Wheel, 700 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Nylon Wheel/Tread Material, Hard, 75 Shore D, Not Applicable, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, No Non-Marking, 1 3/8 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.