Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Nylon, 6 in., 1760 lb.

  • Mfr # SPO 150/20K-BB0.5

  • Zoro # G7174422


product price: $50.39
/ea

Key Features

Wheel Dia.
6 in
Fits Axle Dia.
1/2 in
Wheel Width
2 in
Load Rating
1,760 lb
Caster Load Rating Range
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPO 150/20K-BB0.5
Zoro #
G7174422
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Fits Axle Dia.
1/2 in
Wheel Width
2 in
Hub Length
2 5/16 in
Bore Dia.
1/2"
For Axle Size
1/2 in
Hub Width
2-11/32 in

Details

Load Rating
1,760 lb
Caster Load Rating Range
Heavy Duty
Caster Wheel/Tread Material
Heavy Duty Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Precision Ball
Wheel Color
White
Core Color
White
Spanner Bushing
Included
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Durometer
70 Shore D
Caster Wheel Shape
Standard
Item
Heavy Duty Wheel
Caster Temp. Range Available
No
includes Spanner Bushing
No
Tread Shape
Standard
Wheel/Tread Material
Nylon
Wheel Core Material
Nylon
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness
70 Shore D
Wheel/Tread Color
White
Wheel/Tread Hardness Rating
Hard
Includes Spanner Bushing
Not Included
System of Measurement
Inch
Number of Wheels
1
Tread
Standard
Extended Lead
No
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Replacement Wheel
Mfr. No. SPO 150/20K-B12
Caster Product Group
Wheels
Application
Retail, Industrial, Commercial, Corrosion Resistance
Load Capacity
1760 lb
Caster Temp. Range
-25 Degrees To 80 Degrees C
Series
P-SPO Series
Standards
RoHS, ICWM
Tread Color
White
ESD Conductive
No
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26
Wheel Hardness Rating
70 Shore D

Description

Caster Wheel, 1,760 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 5 7/8 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Hard, 70 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 5/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.