Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Nylon, 8", 1100 lb.

  • Mfr # W-820-WNB-1/2

  • Zoro # G9262239


product price: $51.99
/ea

Key Features

Wheel Dia.
8 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Medium-Duty
Load Rating
1100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-820-WNB-1/2
Zoro #
G9262239
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 3/16 in
Bore Dia.
1/2"

Details

Caster Load Rating Range
Medium-Duty
Load Rating
1100 lb
Caster Core Material
Nylon
Caster Wheel/Tread Material
Nylon
Wheel Color
White
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
White
Non-Marking
Yes
Includes
Spanner Bushing
Item
Caster Wheel
Replacement For
49H484, 49H542
Caster Temp. Range Available
Yes
Caster Temp. Range
-30 Degrees to 200 Degrees F
Durometer
75 Shore D
Resistant To
Water, Oil, Chemicals
Caster Wheel Bearings
Ball
Wheel/Tread Material
Nylon
Wheel Core Material
Nylon
Load Rating Range
1000 to 2999 lb
Operating Temperature Range
-30 Degrees to 200 Degrees F
Tread Shape
Standard
includes Spanner Bushing
Included
Includes Spanner Bushing
Included

Description

Caster Wheel, 1100 lb Load Rating, 1000 to 2999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Standard Tread Shape, Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.