Zoro Homepage

Caster Wheel, Nylon, 8 in., 2500 lb.

  • Mfr # W-820-NYB-1/2

  • Zoro # G6929036


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Fits Axle Dia.
1/2"
Wheel Width
2 in
Load Rating
2,500 lb
Caster Load Rating Range
Medium-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-820-NYB-1/2
Zoro #
G6929036
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Fits Axle Dia.
1/2"
Wheel Width
2 in
Hub Length
2 1/4 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Load Rating
2,500 lb
Caster Load Rating Range
Medium-Duty
Caster Wheel/Tread Material
Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Ball
Wheel Color
Black
Core Color
Black
Spanner Bushing
Included
Non-Marking
Yes
Includes
Spanner Bushing
Durometer
85 Shore D
Caster Wheel Shape
Standard
Caster Temp. Range Available
Yes
Caster Temp. Range
-30 Degrees to 200 Degrees F
Item
Caster Wheel
Features
Floor Protection
Replacement For
49H511, 49H536
Resistant To
Water, Oil, Chemicals
Tread Shape
Standard
includes Spanner Bushing
Yes
Wheel Core Material
Nylon
Wheel/Tread Material
Nylon
Load Rating Range
1,000 to 2,999 lb
Operating Temperature Range
-30 Degrees to 200 Degrees F
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Black
Wheel/Tread Hardness
85 Shore D
Includes Spanner Bushing
Included
Compatible with Series
52, HS, 52K, WH
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
200 Degrees F
Wheel Hardness Rating
85 Shore D

Description

Caster Wheel, 2,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Hard, 85 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.