Zoro Homepage

Caster Wheel, Nylon, 8 in., 7200 lb.

  • Mfr # W-830-NYB-1-1/4

  • Zoro # G7206805


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Fits Axle Dia.
1-1/4"
Wheel Width
3 in
Load Rating
7,200 lb
Caster Load Rating Range
Extra Super Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-830-NYB-1-1/4
Zoro #
G7206805
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Fits Axle Dia.
1-1/4"
Wheel Width
3 in
Hub Length
3 1/4 in
Bore Dia.
1-1/4"
For Axle Size
1 1/4 in

Description

Caster Wheel, 7,200 lb Load Rating, 6,000 lb and Greater Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Nylon Wheel/Tread Material, Hard, 85 Shore D, Precision Ball, Standard Tread Shape, 1 1/4 in For Axle Size, Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.