Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Phenolic, 8 in., 1750 lb.

  • Mfr # W-820-LP-3/4

  • Zoro # G3311025


product price: $74.29
/ea

Key Features

Caster Wheel Bearings
Roller
Fits Axle Dia.
3/4"
Caster Wheel Shape
Standard
Wheel Width
2 in
Caster Wheel/Tread Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-820-LP-3/4
Zoro #
G3311025
UPC #
-
Country of Origin
United States

Dimensions

Fits Axle Dia.
3/4"
Wheel Width
2 in
Hub Length
2 3/16 in
Bore Dia.
3/4"
Wheel Dia.
8 in
For Axle Size
3/4 in

Details

Item
Caster Wheel
Caster Wheel Bearings
Roller
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Phenolic
Includes
Spanner Bushing
Spanner Bushing
Not Included
Caster Core Material
Phenolic
Durometer
90 Shore D
Caster Temp. Range Available
Yes
Wheel Color
Brown
Core Color
Brown
Features
Laminated Phenolic
Caster Load Rating Range
Medium-Duty
Caster Temp. Range
-50 Degrees to 300 Degrees F
Resistant To
Water, Oil, Chemicals
Non-Marking
Yes
Load Rating
1,750 lb
Wheel Core Material
Plastic
Operating Temperature Range
-50 Degrees to 300 Degrees F
Tread Shape
Standard
Wheel/Tread Material
Phenolic
includes Spanner Bushing
No
Load Rating Range
1,000 to 2,999 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Tan
Wheel/Tread Hardness
90 Shore D
Wheel/Tread Hardness Rating
Hard
Includes Spanner Bushing
Not Included
Operating Temperature - Maximum
300 Degrees F
Wheel Hardness Rating
90 Shore D
Operating Temperature - Minimum
-50 Degrees F
Compatible with Series
52, HS, 52K, WH

Description

Caster Wheel, 1,750 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 90 Shore D, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.