Zoro Homepage

Caster Wheel, Plyurethane, 12 in., 3080 lb.

  • Mfr # 300 PT2H

  • Zoro # G7249706


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
12 in
Wheel Width
1 3/4 in
Fits Axle Dia.
5/8"
Caster Load Rating Range
Heavy-Duty
Load Rating
3,080 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300 PT2H
Zoro #
G7249706
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
12 in
Wheel Width
1 3/4 in
Fits Axle Dia.
5/8"
Hub Length
2 1/4 in
Bore Dia.
63/64"
For Axle Size
5/8 in

Description

Caster Wheel, 3,080 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 12 in Wheel Dia., 1 3/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92-97 Shore A, Precision Ball, Standard Tread Shape, 5/8 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.