Zoro Homepage

Caster Wheel, Plyurethane, 8 in., 2420 lb.

  • Mfr # 5VF41

  • Zoro # G2145062


product price: $66.85
/ea

Key Features

Wheel Dia.
8 in
Wheel Width
1 3/4 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Medium-Duty
Load Rating
2,420 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VF41
Zoro #
G2145062
UPC #
190735899519
Country of Origin
India

Dimensions

Wheel Dia.
8 in
Wheel Width
1 3/4 in
Fits Axle Dia.
1/2"
Hub Length
2 3/8 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Description

Caster Wheel, 2,420 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 1 3/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 90 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.