Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurethane, 2 in., 330 lb.

  • Mfr # 40L516

  • Zoro # G8525842


product price: $27.79
/ea

Key Features

Wheel Dia.
2 in
Wheel Width
1 1/4 in
Fits Axle Dia.
5/16"
Caster Load Rating Range
Light-Medium Duty
Load Rating
330 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40L516
Zoro #
G8525842
UPC #
190735903223
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
1 1/4 in
Fits Axle Dia.
5/16"
Hub Length
1 3/8 in
Bore Dia.
5/16"
For Axle Size
5/16 in

Details

Caster Load Rating Range
Light-Medium Duty
Load Rating
330 lb
Caster Core Material
Steel
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Yellow
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
Silver
Non-Marking
No
Item
Caster Wheel
Caster Temp. Range Available
No
Caster Wheel Bearings
Ball
Durometer
90 Shore A
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness
92 Shore A
Wheel/Tread Color
Yellow
Tread Shape
Standard
Wheel Bearing Type
Precision Ball
Wheel Core Material
Aluminum
Wheel/Tread Material
Polyurethane
Includes Spanner Bushing
Not Included
Wheel/Tread Hardness Rating
Firm
Standards
ICWM
Operating Temperature - Minimum
14 Degrees F
For Surface Type
Asphalt, Ceramic, Concrete, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Maximum
140 Degrees F
ESD Conductive
Not ESD Conductive
Wheel Hardness Rating
92 Shore A
Wheel Bearing Material
Steel
Wheel Core Type
Solid

Description

Caster Wheel, 330 lb Load Rating, 300 to 999 lb Load Rating Range, 2 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, No Non-Marking, 1 3/8 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.