Zoro Homepage

Caster Wheel, Polyurethane, 8 in., 2500 lb.

  • Mfr # 4DU71

  • Zoro # G2512133


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Wheel Width
3 in
Fits Axle Dia.
3/4"
Caster Load Rating Range
Medium-Duty
Load Rating
2,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4DU71
Zoro #
G2512133
UPC #
190735899687
Country of Origin
India

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Fits Axle Dia.
3/4"
Hub Length
3 1/4 in
Bore Dia.
3/4"
For Axle Size
3/4 in

Details

Caster Load Rating Range
Medium-Duty
Load Rating
2,500 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Green
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
Spanner Bushing
Item
Caster Wheel
Durometer
90 Shore A
Caster Temp. Range
-50 Degrees to 200 Degrees F
Replacement For
5VF98, 5VH10
Resistant To
Water, Oil, Chemicals
Caster Wheel Bearings
Ball
Caster Temp. Range Available
Yes
Features
Chemical and Mechanical Lock of Tread to the Core, Ergonomic Rolling Wheel, Low Noise, Reduces Push/Pull Forces
Wheel/Tread Material
Polyurethane
Wheel Core Material
Iron
Operating Temperature Range
-50 Degrees to 200 Degrees F
includes Spanner Bushing
Yes
Tread Shape
Standard
Load Rating Range
1,000 to 2,999 lb
Wheel/Tread Color
Green
Wheel/Tread Hardness
90 Shore A
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Firm
Includes Spanner Bushing
Not Included
Operating Temperature - Minimum
-50 Degrees F
Wheel Hardness Rating
90 Shore A
Operating Temperature - Maximum
200 Degrees F

Description

Caster Wheel, 2,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 90 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.