Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurthane, 5 in., 990 lb.

  • Mfr # GST 127/20K-BB0.5

  • Zoro # G6485001


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Caster Load Rating Range
Heavy Duty
Load Rating
990 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GST 127/20K-BB0.5
Zoro #
G6485001
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Hub Length
2 3/8 in
Bore Dia.
1/2"
For Axle Size
3/4 in
Hub Width
2-11/32 in
Tire Thickness
1/2 in

Details

Caster Load Rating Range
Heavy Duty
Load Rating
990 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Softhane Polyurethane
Wheel Color
Green
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Item
Softhane Polyurethane Tread On Cast Iron Hub Wheel
Caster Wheel Bearings
Precision Ball
Durometer
75 Shore A
Caster Temp. Range Available
No
Features
57% Resiliency Based on Norm DIN 53512, Blickle Softhane(TM) Polyurethane, Tread Thickness is 1/2 in
includes Spanner Bushing
No
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Wheel Core Material
Cast Iron
Wheel/Tread Color
Green
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness
75 Shore A
Wheel/Tread Hardness Rating
Soft
Includes Spanner Bushing
Not Included
Caster Temp. Range
-15 Degrees To 160 Degrees F
Load Capacity
1000 lb
Includes Thread Guards
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Extended Lead
No
Replacement Wheel
Mfr. No. GST 127/20K-B12
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Number of Wheels
1
Tread Color
Green
System of Measurement
Inch
Standards
ICWM
Caster Product Group
Wheels
Series
GST Series
ESD Conductive
No
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26
Wheel Hardness Rating
75 Shore A

Description

Caster Wheel, 990 lb Load Rating, 300 to 999 lb Load Rating Range, 4 7/8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Soft, 75 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.