Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Rubber, 4 in., 440 lb.

  • Mfr # ALEV 100/15K-BB0.5

  • Zoro # G6845535


product price: $20.19
/ea

Key Features

Caster Load Rating Range
Heavy Duty
Hub Length
1 3/4 in
Fits Axle Dia.
1/2 in
Tread
Standard
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEV 100/15K-BB0.5
Zoro #
G6845535
UPC #
-
Country of Origin
Germany

Dimensions

Hub Length
1 3/4 in
Fits Axle Dia.
1/2 in
Wheel Dia.
4 in
Wheel Width
1-9/16 in
Tire Thickness
3/4 in
Bore Dia.
1/2"
For Axle Size
1/2 in
Hub Width
1-9/16 in

Details

Item
EasyRoll Rubber Tread On Aluminum Hub Wheel
Caster Load Rating Range
Heavy Duty
Tread
Standard
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Load Rating
440 lb
Wheel Bearings
Ball
Non-Marking
No
Application
Retail, Industrial, Commercial
Tread Color
Black
Wheel Color
Black
Features
55% Resiliency Based on Norm DIN 53512, Elastic Rubber Tread, Tread Thickness is 3/4 in
Core Color
Silver
Caster Wheel Bearings
Precision Ball
Spanner Bushing
Included
Caster Temp. Range Available
No
Caster Core Material
Aluminum
Caster Wheel Shape
Standard
Includes
(2) Top Hat Bushings
Durometer
65 Shore A
Tread Shape
Standard
Wheel/Tread Material
Rubber
Wheel Core Material
Aluminum
includes Spanner Bushing
No
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Black
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Hardness
65 Shore A
Includes Spanner Bushing
Not Included
Caster Temp. Range
-15 Degrees To 175 Degrees F
Replacement Wheel
Mfr. No. ALEV 100/15K-B12
System of Measurement
Inch
Number of Wheels
1
Load Capacity
440 lb
Includes Thread Guards
No
Caster Product Group
Wheels
Standards
RoHS, ICWM
ESD Conductive
No
Extended Lead
No
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Series
ALEV Series
Wheel Hardness Rating
65 Shore A

Description

Caster Wheel, 440 lb Load Rating, 300 to 999 lb Load Rating Range, 3 15/16 in Wheel Dia., 1 5/8 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, No Non-Marking, 1 3/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.