Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Rubber, 4 in. Dia., 250 lb.

  • Mfr # 29XU72

  • Zoro # G9052294


product price: $7.99
/ea

Key Features

Caster Load Rating Range
Light-Duty
Hub Length
1 5/8 in
Fits Axle Dia.
3/8"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29XU72
Zoro #
G9052294
UPC #
190735903261
Country of Origin
China

Dimensions

Hub Length
1 5/8 in
Fits Axle Dia.
3/8"
Wheel Dia.
4 in
Wheel Width
1 1/4 in
Bore Dia.
3/8"
For Axle Size
3/8 in

Details

Item
Caster Wheel
Caster Load Rating Range
Light-Duty
Caster Wheel/Tread Material
Rubber
Load Rating
250 lb
Wheel Bearings
Ball
Non-Marking
Yes
Durometer
70 Shore A
Resistant To
Most Oil, Chemicals, Grease, Water
Caster Wheel Bearings
Ball
Replacement For
29XU72
Caster Temp. Range Available
Yes
Wheel Color
Blue
Core Color
Gray
Caster Core Material
Nylon
Caster Temp. Range
-40 Degrees to 200 Degrees F
Spanner Bushing
Included
Caster Wheel Shape
Standard
Includes
Complete Wheel with Bearings
Wheel/Tread Material
Rubber
Tread Shape
Standard
Operating Temperature Range
-40 Degrees to 200 Degrees F
Load Rating Range
0 to 299 lb
Wheel Core Material
Nylon
includes Spanner Bushing
No
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Hardness
65 Shore A
Wheel/Tread Color
Blue
Includes Spanner Bushing
Included
Standards
ICWM
For Surface Type
Asphalt, Ceramic, Concrete, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
ESD Conductive
Not ESD Conductive
Wheel Hardness Rating
65 Shore A
Wheel Bearing Material
Steel
Wheel Core Type
Solid

Description

Caster Wheel, 250 lb Load Rating, 0 to 299 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.