Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Rubber, 8 in., 880 lb.

  • Mfr # 200 GR2H

  • Zoro # G2792544


product price: $35.55
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Length
2 7/16 in
Fits Axle Dia.
1/2"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200 GR2H
Zoro #
G2792544
UPC #
-
Country of Origin
China

Dimensions

Hub Length
2 7/16 in
Fits Axle Dia.
1/2"
Wheel Dia.
8 in
Wheel Width
2 in
Bore Dia.
25/32"
For Axle Size
1/2 in

Details

Item
Caster Wheel
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Rubber
Load Rating
880 lb
Wheel Bearings
Ball
Non-Marking
Yes
Durometer
70 Shore A
Caster Core Material
Aluminum
Caster Temp. Range
-40 Degrees to 158 Degrees F
Caster Temp. Range Available
Yes
Caster Wheel Shape
Standard
Includes
(2) Top Hat Bushings
Spanner Bushing
Included
Resistant To
Abrasion
Caster Wheel Bearings
Ball
Standards
ICWM
Core Color
Silver
Wheel Color
Green
includes Spanner Bushing
No
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Rubber
Tread Shape
Standard
Operating Temperature Range
-40 Degrees to 158 Degrees F
Wheel Core Material
Aluminum
Wheel/Tread Hardness
70 Shore A
Wheel/Tread Color
Green
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Precision Ball
Includes Spanner Bushing
Included
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-40 Degrees F
ESD Conductive
Not ESD Conductive
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Concrete, Rubber, Steel
Wheel Hardness Rating
70 Shore A
Wheel Core Type
Solid

Description

Caster Wheel, 880 lb Load Rating, 300 to 999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 70 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.