Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Steel, 6", 2500 lb.

  • Mfr # W-6-FS-3/4

  • Zoro # G9261240


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Wheel Width
2 in
Caster Load Rating Range
Medium-Duty
Load Rating
2500 lb
Caster Wheel/Tread Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-6-FS-3/4
Zoro #
G9261240
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Fits Axle Dia.
3/4"
Hub Length
2 1/4 in
Bore Dia.
3/4"

Details

Caster Load Rating Range
Medium-Duty
Load Rating
2500 lb
Caster Wheel/Tread Material
Steel
Caster Core Material
Steel
Caster Wheel Bearings
Roller
Wheel Color
Silver
Spanner Bushing
Not Included
Non-Marking
No
Durometer
179 BHN
Caster Temp. Range
-30 Degrees to 600 Degrees F
Item
Caster Wheel
Core Color
Silver
Caster Temp. Range Available
Yes
Caster Wheel Shape
Standard
Resistant To
Water, Oil, Chemicals
Replacement For
23DD32, 23DP70
Tread Shape
Standard
Operating Temperature Range
-30 Degrees to 600 Degrees F
Load Rating Range
1000 to 2999 lb
Wheel Core Material
Steel
includes Spanner Bushing
Not Included
Wheel/Tread Material
Steel
Includes Spanner Bushing
Not Included

Description

Caster Wheel, 2500 lb Load Rating, 1000 to 2999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Steel Wheel/Tread Material, Standard Tread Shape, Not Included Includes Spanner Bushing, Steel Wheel Core Material, No Non-Marking, 2 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.