Zoro Homepage

Caster Wheel, Steel, 6 in., 1200 lb.

  • Mfr # W-620-SVB-1/2

  • Zoro # G1406386


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Load Rating
1200 lb
Caster Load Rating Range
Medium-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-620-SVB-1/2
Zoro #
G1406386
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 1/2 in
Bore Dia.
1/2"
Groove Width
7/8 in
For Axle Size
1/2 in

Details

Load Rating
1200 lb
Caster Load Rating Range
Medium-Duty
Caster Wheel/Tread Material
Stainless Steel
Caster Core Material
Steel
Caster Wheel Bearings
Ball
Wheel Color
Silver
Caster Wheel Shape
V-Groove
Core Color
Silver
Spanner Bushing
Included
Non-Marking
Yes
Includes
Spanner Bushing
Durometer
201 BHN
Item
Track Wheel
Replacement For
1UBL8
Resistant To
Water, Oil, Chemicals, Acids
Caster Temp. Range
-40 Degrees to 200 Degrees F
Caster Temp. Range Available
Yes
Tread Shape
V-Groove
Load Rating Range
1000 to 2999 lb
Wheel Core Material
Stainless Steel
Operating Temperature Range
-40 Degrees to 200 Degrees F
includes Spanner Bushing
Included
Wheel/Tread Hardness
201 BHN
Wheel/Tread Hardness Rating
Extra Hard
Wheel Bearing Type
Precision Ball
Includes Spanner Bushing
Yes
Wheel/Tread Material
Stainless Steel
Wheel Hardness Rating
80 HRB
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Load Capacity - Maximum
1,200 lb

Description

Track Wheel, 1200 lb Load Rating, 1000 to 2999 lb, 6 in Wheel Dia., 2 in Wheel Width, Stainless Steel Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 201 BHN Wheel/Tread Hardness, Precision Ball Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 1/2 in, 7/8 in Groove Width, Yes Includes Spanner Bushing, Stainless Steel Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.