Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, TPR, 3 in., 210 lb.

  • Mfr # 26Y394

  • Zoro # G4805884


product price: $6.19
/ea

Key Features

Caster Load Rating Range
Medium-Duty
Hub Length
1 1/2 in
Fits Axle Dia.
5/16"
Caster Wheel/Tread Material
Thermoplastic Rubber
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26Y394
Zoro #
G4805884
UPC #
-
Country of Origin
China

Dimensions

Hub Length
1 1/2 in
Fits Axle Dia.
5/16"
Wheel Dia.
3 in
Wheel Width
1 1/4 in
Bore Dia.
5/16"
For Axle Size
5/16 in

Details

Item
Caster Wheel
Caster Load Rating Range
Medium-Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Rating
210 lb
Wheel Bearings
Delrin(R)
Non-Marking
Yes
Wheel Color
Gray
Core Color
Gray
Resistant To
Chemicals, Most Acids, Oil, Water
Caster Core Material
Polypropylene
Durometer
75 Shore A
Includes
Spanner Bushing
Caster Temp. Range Available
Yes
Spanner Bushing
Not Included
Standards
ICWM
Caster Temp. Range
-40 Degrees to 175 Degrees F
Caster Wheel Shape
Standard
Caster Wheel Bearings
Delrin
Operating Temperature Range
-40 Degrees to 175 Degrees F
Wheel Core Material
Plastic
Tread Shape
Standard
Wheel/Tread Material
Rubber
Load Rating Range
0 to 299 lb
includes Spanner Bushing
No
Wheel Bearing Type
Delrin
Wheel/Tread Hardness
75 Shore A
Wheel/Tread Color
Gray
Wheel/Tread Hardness Rating
Soft
Includes Spanner Bushing
Not Included
Operating Temperature - Maximum
175 Degrees F
Wheel Hardness Rating
75 Shore A
Operating Temperature - Minimum
-40 Degrees F

Description

Caster Wheel, 210 lb Load Rating, 0 to 299 lb Load Rating Range, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 75 Shore A, Delrin, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 1/2 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.