Zoro Homepage

Caster Wheel, TPR, 5 in., 280 lb.

  • Mfr # IS0505205

  • Zoro # G4825353


product price: $7.39
/ea

Key Features

Caster Load Rating Range
Medium-Duty
Hub Length
1 1/2 in
Fits Axle Dia.
5/16"
Caster Wheel/Tread Material
Thermoplastic Rubber
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS0505205
Zoro #
G4825353
UPC #
-
Country of Origin
China

Dimensions

Hub Length
1 1/2 in
Fits Axle Dia.
5/16"
Wheel Dia.
5 in
Wheel Width
1 1/4 in
Bore Dia.
5/16"
For Axle Size
5/16 in

Details

Item
Caster Wheel
Caster Load Rating Range
Medium-Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Rating
280 lb
Wheel Bearings
Delrin(R)
Non-Marking
Yes
Caster Temp. Range
-40 Degrees to 175 Degrees F
Spanner Bushing
Not Included
Caster Temp. Range Available
Yes
Caster Wheel Shape
Standard
Caster Wheel Bearings
Delrin
Caster Core Material
Polypropylene
Resistant To
Chemicals, Most Acids, Oil, Water
Standards
ICWM
Core Color
Gray
Durometer
75 Shore A
Wheel Color
Gray
Wheel/Tread Material
Rubber
includes Spanner Bushing
No
Wheel Core Material
Polypropylene
Load Rating Range
0 to 299 lb
Tread Shape
Standard
Operating Temperature Range
-40 Degrees to 175 Degrees F
Wheel Bearing Type
Delrin
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Hardness
75 Shore A
Wheel/Tread Color
Gray
Includes Spanner Bushing
Not Included
Wheel Core Type
Solid
Operating Temperature - Minimum
-20 Degrees F
Wheel Bearing Material
Delrin
Wheel Hardness Rating
75 Shore A
For Surface Type
Wood
Operating Temperature - Maximum
175 Degrees F

Description

Caster Wheel, 280 lb Load Rating, 0 to 299 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 75 Shore A, Delrin, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Polypropylene Wheel Core Material, Yes Non-Marking, 1 1/2 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.