Zoro Homepage

Caster Whl, Plyurethane, 3-3/8 in., 990 lb.

  • Mfr # 085 PT2M

  • Zoro # G0598796


product price: $72.49
/ea

Key Features

Wheel Dia.
3 3/8 in
Wheel Width
3 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Light-Medium Duty
Load Rating
990 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
085 PT2M
Zoro #
G0598796
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
3 3/8 in
Wheel Width
3 in
Fits Axle Dia.
1/2"
Hub Length
2 15/16 in
Bore Dia.
25/32"
For Axle Size
1/2 in

Description

Caster Wheel, 990 lb Load Rating, 300 to 999 lb Load Rating Range, 3 3/8 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 80-85 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 15/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.