Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Whl, Polyurethan, 2-7/16 in., 705 lb

  • Mfr # VSTH 62/10K

  • Zoro # G6533791


product price: $57.15
/ea

Key Features

Wheel Dia.
2-5/16 in
Wheel Width
2-5/16 in
Fits Axle Dia.
10 mm
Caster Load Rating Range
Medium Duty
Load Rating
705 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSTH 62/10K
Zoro #
G6533791
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
2-5/16 in
Wheel Width
2-5/16 in
Fits Axle Dia.
10 mm
Hub Length
3/16 in
Bore Dia.
39/100"
For Axle Size
3/8 in
Hub Width
2-11/32 in
Tire Thickness
1/2 in

Details

Caster Load Rating Range
Medium Duty
Load Rating
705 lb
Caster Core Material
Steel
Caster Wheel/Tread Material
Extrathane Polyurethane
Wheel Color
Tan
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Silver
Non-Marking
Yes
Item
Extrathane Polyurethane Tread On Cast Iron Hub Wheel
Features
42% Resiliency Based on Norm DIN 53512, Blickle Extrathane(TM) Polyurethane, Tread Thickness is 1/2 in
Caster Temp. Range Available
No
Durometer
92 Shore A
Caster Wheel Bearings
Precision Ball
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Wheel Core Material
Steel
includes Spanner Bushing
No
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Color
Tan
Wheel/Tread Hardness
92 Shore A
Wheel Bearing Type
Precision Ball
Includes Spanner Bushing
Not Included
Extended Lead
No
Caster Temp. Range
-15 Degrees To 160 Degrees F
Standards
RoHS, ICWM
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Includes Thread Guards
No
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Number of Wheels
1
Caster Product Group
Wheels
System of Measurement
Inch
Load Capacity
705 lb
Tread
Standard
Series
VSTH Series
Replacement Wheel
Mfr. No. VSTH 62/10K
Tread Color
Light Brown
Compatible with Series
LH
Wheel Hardness Rating
92 Shore A
Compatible Manufacturer Model Number
753010

Description

Caster Wheel, 705 lb Load Rating, 300 to 999 lb Load Rating Range, 2 3/8 in Wheel Dia., 2 3/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.