Castle Nut, Steel, Black Oxide
Mfr # M12020.200.0150
Zoro # G9900838
product price: $64.15
/pk 25, $2.57/eaKey Features
System of Measurement
Metric
Dia./Thread Size
M20-1.50
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12020.200.0150
Zoro #
G9900838
UPC #
190735979921
Country of Origin
Multiple
Dimensions
Dia./Thread Size
M20-1.50
Hex Width
30 mm
Width Across Flats
30 mm
Nut Height
22.0 mm
Thread Size
M20-1.50
Hex Height
22 mm
Details
Item
Castle Nut
System of Measurement
Metric
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Basic Material
Steel
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Fastener Thread Type
Metric Fine
Material Grade
Class 4
Nut Standards
DIN 935
Material Grade/Class
Class 4
Lock Type
Slotted Castle
Pack Size
Small Pack
Thread Direction
Right Hand
Dimensional Standards
DIN 935
Hex Type
Standard Hex
Description
Castle Nut, Finish Plain, Material Steel, Material Grade/Class Class 4, Thread Size M20x1.50, Hex Width 30 mm, Hex Height 22 mm, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards DIN 935, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.