Zoro Homepage

Castr Whl, Polyurthane, 3-3/8 in., 1250 lb.

  • Mfr # HTH 85X75/20-75K

  • Zoro # G6535891


product price: $50.75
/ea

Key Features

Wheel Dia.
85 mm
Wheel Width
75 mm
Fits Axle Dia.
20 mm
Caster Load Rating Range
Heavy Duty
Load Rating
1,255 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTH 85X75/20-75K
Zoro #
G6535891
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
85 mm
Wheel Width
75 mm
Fits Axle Dia.
20 mm
Hub Length
3 15/16 in
Bore Dia.
3/4"
For Axle Size
3/4 in
Hub Width
75 mm

Description

Caster Wheel, 1,255 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 3 3/8 in Wheel Dia., 2 3/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 3 15/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.