Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catheter Storage Cart, 60x68, 2 Shelves

  • Mfr # CPC60B

  • Zoro # G6420093


product price: $1,993.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Load Capacity
1,200 lb
Handle Type
No Handle
Number of Shelves
2
Overall Height
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPC60B
Zoro #
G6420093
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
68 in
Overall Depth
24"
Overall Width
24 in
Overall Length
60 in
Shelf Length
60 in
Caster Wheel Dia.
5 in
Shelf Width
24 in
Ledge Height
1 in
Compartment Length
24 in
Compartment Width
60 in
Overall LxWxH
60 inx24 inx68 in
Caster Stem Length
2 1/4 in
Caster Wheel Width
2 1/2 in
Shelf LxWxH
60"x24"
Caster Stem Diameter
7/8 in
Shelf LxW
60 inx24 in
Compartment Height
73 in
Caster Width
2 1/2 in

Details

Material
Steel
Load Capacity
1,200 lb
Item
Specialized Medical Supply Cart
Handle Type
No Handle
Number of Shelves
2
Number of Drawers
0
Caster Material
Polyurethane
Cabinet Color
Silver
Number of Dividers
0
Includes
(4) Support Bars, Top Shelf and Bottom Shelf
Caster Type
(4) Stem Swivel, (2) with Brake
Shelf Capacity
300 lb
Caster Wheel Type
Standard
Adjustable Increments
1 in
Standards
NSF
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster/Wheel Mounting Location
Standard
Caster Stem Type
Friction Ring
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Unassembled
Caster Mounting Type
Stem
Caster Core Material
Nylon
Caster Frame Material
Steel
Caster Brake Type
Side Pedal Brake
Caster Outside Bolt Hole Spacing
2-3/4 in x 2-3/4 in
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Shelf Adjustability
Adjustable

Description

Specialized Medical Supply Cart, Assembled/Unassembled Unassembled, Material Steel, Load Capacity 1,200 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Side Pedal Brake, Cabinet Color Silver, Number of Drawers 0, Number of Shelves 2, Shelf Length 60 in, Shelf Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.