Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Cone, PVC, Non-Reflective, 18" Height, 2.3 lb, Red/Orange

  • Mfr # 6FHC8

  • Zoro # G2521276


product price: $10.69
/ea

Key Features

Color
Red/Orange
Material
PVC
Height
18"
Weight
2.3 lb
Width
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FHC8
Zoro #
G2521276
UPC #
190735540657
Country of Origin
Taiwan, Province of China

Dimensions

Height
18"
Width
11"
Base Dimension
11 in

Details

Item
Traffic Cone
Color
Red/Orange
Material
PVC
Weight
2.3 lb
Standards
MUTCD, NCHRP-350
Base Color
Orange
Legend
Caution Wet Floor
Header Legend Color
Black
Meets MUTCD Requirements
No
Sign Shape
Triangle
Header
Caution
ANSI Compliant
Yes
Retroreflective Collar
No
Double-Sided
No
UV Resistant
Yes
OSHA Compliant
Yes
Base Material
PVC
Cone Style
Standard
Cone Weight
2.3 lb
Includes Reflective Striping
No
Collapsible
No
Reflective Grade
Non-Reflective

Description

Traffic Cone, Base Color Orange, Product Type Traffic Cones, Cone Height 18 in, Cone Color Orange, Includes Reflective Striping No, Cone Material PVC, Legend Caution Wet Floor, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 2.3 lb, Cone Style Standard, Meets MUTCD Requirements No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.