CE Fbrglass Epoxy Lam Sht, 0.375in, Brn

  • Mfr # SCANNA.375X48.000X96.000CE

  • Zoro # G608641688


product price:  $800.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Fiberglass Epoxy Laminate
Thickness Tolerance
+/-0.020
Standards
MIL-I-24768/14, LP 509, MIL-P-15035
Color
Brown
Overall Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCANNA.375X48.000X96.000CE
Zoro #
G608641688
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/8 in
Overall Length
8 ft
Overall Width
4 ft

Details

Item
CE Fiberglass Epoxy Laminate Sheet
Material
Fiberglass Epoxy Laminate
Thickness Tolerance
+/-0.020
Standards
MIL-I-24768/14, LP 509, MIL-P-15035
Color
Brown
Density
0.05 lb/cu in
Minimum Temperature
-418 Degrees F
Impact Strength Rating
Poor
Maximum Temperature
250 Degrees F
Clarity
Opaque
Machinability
Good
Impact Strength
1.5 ft-lb/in
Grade
CE
Hardness
Rockwell M100
Corrosion and Chemical Resistance
Fair
Water Absorption
2.5 %
Water Absorption Rating
Good
Tensile Strength
9,000 psi
Grouping
Sheet Stock
Shape
Sheet

Description

CE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 3/8 in, Overall Length 8 ft, Overall Width 4 ft, Tensile Strength 9,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature -418 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M100, Thickness Tolerance +/-0.020, Impact Strength 1.5 ft-lb/in, Standards MIL-I-24768/14, LP 509, MIL-P-15035, Friction Rating Not Applicable, Grade CE, Grouping Sheet Stock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.