Shop ZORO SELECT
See all product information
Create Account
Center Drill, 60 , 6 in, 5/8 in
- Mfr # 300-005507
- Zoro # G4337886
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Size
#7
Material
Carbide
Finish
Tin
Overall Length
6 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300-005507
- Zoro #
- G4337886
- UPC #
- 888226104609
- Country of Origin
- United States
- Item
- Center Drill
- Material
- Carbide
- Finish
- Tin
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Flute Type
- Straight
- Series
- 300
- Included Angle
- 60 Degrees
- Finish - Machining
- TiN
- End Type- Holemaking
- Double End
- Measurement System
- Wire
- Countersink Angle
- 60 Degrees
- Cutting Direction - Machining
- Right Hand
- Countersink Style
- Plain
- Material - Machining
- Carbide
- End Type
- Double End
Dimensions
- Size
- #7
- Overall Length
- 6 in
- Drill Point Dia.
- 1/4 in
- Point Dia.
- 1/4"
- Trade Size
- #7
- Dimension Type
- Wire
- Drill Size
- #7
- Body Dia.
- 5/8 in
- Size - Decimal
- #7 - 0.2010
- Drill Point Diameter
- 1/4 in
- Body Diameter
- 5/8 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Center Drill, Plain, Carbide, 60 Degrees , #7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.