Center Drill, Right Hand, 60 deg. Angle
Mfr # 300-001001B
Zoro # G4339030
product price: $22.79
/eaKey Features
Size
#00
Material
Carbide
Finish
TiAlN
Overall Length
1 1/2 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300-001001B
Zoro #
G4339030
UPC #
888226183482
Country of Origin
United States
Dimensions
Size
#00
Overall Length
1 1/2 in
Point Dia.
0.027"
Body Dia.
1/8 in
Size- Decimal
#4 (0.2090)
Drill Point Dia.
0.0265 in
Drill Size
#00
Dimension Type
Wire
Size - Decimal
#00 - 0.3648
Details
Item
Center Drill
Material
Carbide
Finish
TiAlN
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Straight
Countersink Angle
60 Degrees
Countersink Style
Plain
Measurement System
Wire
Series
300
Material - Machining
Carbide
Included Angle
60 Degrees
Cutting Direction - Machining
Right Hand
End Type- Holemaking
Double End
Finish - Machining
AlTiN
Description
Center Drill, Plain, Carbide, 60 Degrees , #00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.