Center-Lock Distorted Thread Reversible Lock Nut, 9/16"-12, Steel, Grade A, Zinc Plated, 50 PK

  • Mfr # CLNI20560-050P

  • Zoro # G3073542


product price:  $10.79
/pk 50, $0.22/ea

Key Features

Hex Type
Standard Hex Center Lock
Lock Type
Center-Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLNI20560-050P
Zoro #
G3073542
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
9/16"-12
Hex Height
31/64 in
Hex Width
7/8 in
Width Across Flats
7/8 in
Nut Height
31/64 in
Dia./Thread Size
9/16"-12

Details

Item
Reversible Lock Nut
Hex Type
Standard Hex Center Lock
Lock Type
Center-Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
IFI-100/107
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Rockwell Hardness
C28 Max.
Basic Material
Steel
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc
Nut Standards
IFI-100/107
Fastener Thread Type
UNC (Coarse)
Type
Reversible
Nut Style
Reversible Lock Nut
Material Grade
Grade A

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade A, Thread Size 9/16 In.-12, Hex Width 7/8 in, Hex Height 31/64 in, Lock Type Center Lock Distorted Thread, Dimensional Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C28 Max., Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.