Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centerless Round, 1045, 2 3/4 In D x3 Ft L

  • Mfr # 45GR2.75-36

  • Zoro # G2486531


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-3 in
Type
Precision
Typical Tensile Strength (PSI)
90,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45GR2.75-36
Zoro #
G2486531
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Diameter Tolerance
+0.0000/-0.0020 in
Diameter
2 3/4 in
Length
3 ft
Outside Diameter Tolerance
0 in/-0.002 in
Outside Diameter
2 3/4 in
Overall Length
36 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Type
Precision
Typical Tensile Strength (PSI)
90,000 psi
Typical Yield Strength (PSI)
59,000 psi
Alloy Type
1045
Temper
Cold Finish
Finish
Turned, Ground, And Polished
Tolerance Rating
Standard
Brinell Hardness
90 BHN
Heat Treatable
Heat Treatable
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
Not Rated
Yield Strength
59,000 psi
Material Grade
1045
Tensile Strength
90,000 psi
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Machinability
64 %
Fabrication
Cold Rolled
Shape
Rod
Galvanized
Not Galvanized
Resistance Properties
Impact-Resistant, Wear-Resistant

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 3/4 in, Outside Diameter Tolerance 0 in/-0.002 in, Yield Strength 59,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 90 BHN, Tensile Strength 90,000 psi, Machinability 64 Percent, Length Tolerance +/-3 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.