Centrifuge Tube, 0.64 in Dia, PK500
- Mfr # UNP10482
- Zoro # G722760616
product price:Â
$
184.99
/pk of 500, $0.37/ea
Free Shipping & Returns
Key Features
For Use With
Centrifuges
Includes
Leak-Proof Screw Caps
Includes Closure
Yes
Tube Type
Centrifuge Tube
Clarity
Translucent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNP10482
- Zoro #
- G722760616
- UPC #
- 840287247671
- Country of Origin
- India
- For Use With
- Centrifuges
- Includes
- Leak-Proof Screw Caps
- Includes Closure
- Yes
- Tube Type
- Centrifuge Tube
- Clarity
- Translucent
- Body Color
- Colorless
- Closure Liner Design
- Leak-Proof Screw
- Basic Material
- Plastic
- Special Features
- Gamma Radiation Sterilized, Trace Metal Free, DNase, RNase, Pyrogen and Latex-Free
- Graduation Increments - Metric
- 1 mL
- Bottom Shape
- Conical
- Autoclavable
- Yes
- Closure Material
- HDPE
- Maximum Relative Centrifugal Force
- 20,000 x g
- Closure Color
- Colorless
- Wrapping Type
- Bulk Packaged
- Graduated
- Yes
- Item
- Centrifuge Tube
- Compatible Product Type
- Centrifuges
Dimensions
- Body Diameter - Metric
- 16.5 mm
- Overall Height - Metric
- 121 mm
Description
Centrifuge Tube, Nominal Capacity - Metric Not Applicable, Body Diameter - Metric 16.5 mm, Nominal Capacity - English Not Applicable, Overall Height - Metric 121 mm, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 1 mL, Includes Closure Yes, Closure Material HDPE, Screw Closure Size Not Applicable, For Use With Centrifuges, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.