Shop ZORO SELECT

Media Bottle, PETG, 111.4 mm H, PK144

  • Mfr # BGC0125S
  • Zoro # G422587469

product price: 
$
351.99
/pk of 144, $2.44/ea
Free Shipping & Returns

Key Features

Nominal Capacity - Metric
125 mL
Individually Wrapped
Not Individually Wrapped
Closure Type
Tamper Evident
Graduated
Yes
Overall Width - Metric
54.4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BGC0125S
Zoro #
G422587469
UPC #
-
Country of Origin
Multiple
Nominal Capacity - Metric
125 mL
Individually Wrapped
Not Individually Wrapped
Closure Type
Tamper Evident
Graduated
Yes
Closure Color
Blue
Numbers of Bottles Included
144
Special Features
Leakproof, Optically Clear, Shatterproof
Capacity - Metric
125 mL
Capacity - English
4.23 fl oz
Closure Included
Yes
Closure Material
Polyethylene
Closure Liner Material
Unlined
Sterile/Non-Sterile
Sterile
Bottle Type
Media
Pre-Cleaned
None
Shape
Square
Body Color
Colorless
Maximum Graduation - Metric
125 mL
Graduation Increments - Metric
25 mL
Basic Material
Plastic
Body Material
PETG
Autoclavable
No
Clarity
Clear
Item
Media Bottle
Front Closure
Tamper Evident

Dimensions

Overall Width - Metric
54.4 mm
Overall Height - Metric
111.4 mm
Neck Inside Diameter - Metric
34.5 mm
Mouth Size
Narrow
Screw Closure Size
38-430 mm
Body Diameter - Metric
54.4 mm
Overall Depth - Metric
54.4 mm

Description

Media Bottle,Clear,125 Ml Capac.,Package Quantity 144

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.