Centrifuge Tube, 0.67 in Dia, PK500
- Mfr # C2715
- Zoro # G722824325
product price:Â
$
184.99
/pk of 500, $0.37/ea
Free Shipping & Returns
Key Features
Clarity
Clear
Closure Material
HDPE
Graduated
Yes
Bottom Shape
Conical
Body Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2715
- Zoro #
- G722824325
- UPC #
- -
- Country of Origin
- China
- Clarity
- Clear
- Closure Material
- HDPE
- Graduated
- Yes
- Bottom Shape
- Conical
- Body Color
- Colorless
- Nominal Capacity - Metric
- 15 mL
- For Use With
- 15 mL Centrifuge Rotors
- Closure Liner Design
- No Liner
- Tolerance
- +/-2%
- Wrapping Type
- Bulk Packaged
- Item
- Centrifuge Tube
- Body Material
- Polypropylene
- Includes
- Flat Rainbow Screw Cap
- Includes Closure
- Yes
- Nominal Capacity - English
- 0.51 fl oz
- Basic Material
- Plastic
- Tube Type
- Centrifuge Tube
- Graduation Increments - Metric
- 0.5 mL
- Closure Color
- Colorless
- Special Features
- Color Coded Caps, Leakproof Screw Caps, RNase, DNase, Pyrogen and Cytotoxin-Free
- Autoclavable
- Yes
- Maximum Relative Centrifugal Force
- 12,000 x g
- Compatible Product Type
- 15 mL Centrifuge Rotors
Dimensions
- Body Diameter - Metric
- 17 mm
- Screw Closure Size
- 21.4-11.0 mm
- Overall Height - Metric
- 121 mm
Description
Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.51 fl oz, Overall Height - Metric 121 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 12,000 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material HDPE, Screw Closure Size 21.4-11.0 mm, For Use With 15 mL Centrifuge Rotors, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.