Shop ZORO SELECT

Centrifuge Tube, Colorless, PK250

  • Mfr # C2915-W
  • Zoro # G922823920

product price: 
$
95.15
/pk of 250, $0.38/ea

Key Features

Body Color
Colorless
Includes Closure
Yes
Closure Liner Design
No Liner
Closure Material
HDPE
Includes
Flat Screw Cap
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C2915-W
Zoro #
G922823920
UPC #
-
Country of Origin
China

Dimensions

Body Diameter - Metric
17 mm
Screw Closure Size
21.4-11.0 mm

Details

Body Color
Colorless
Includes Closure
Yes
Closure Liner Design
No Liner
Closure Material
HDPE
Includes
Flat Screw Cap
Bottom Shape
Conical
For Use With
15 mL Centrifuge Rotors
Maximum Relative Centrifugal Force
20,000 x g
Tolerance
+/-2%
Basic Material
Plastic
Nominal Capacity - English
0.51 fl oz
Graduation Increments - Metric
0.5 mL
Closure Color
Natural
Item
Centrifuge Tube
Graduated
Yes
Nominal Capacity - Metric
15 mL
Clarity
Clear
Body Material
Polypropylene
Special Features
E-Beam Sterilized (SAL 10-6), Hi-Viz(TM) Graduations with Maximum-Freeze Capacity Line, RNase, DNase, and Pyrogen-Free
Wrapping Type
Individually Wrapped
Autoclavable
Yes
Tube Type
Centrifuge Tube
Compatible Product Type
15 mL Centrifuge Rotors

Description

Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.51 fl oz, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material HDPE, Screw Closure Size 21.4-11.0 mm, For Use With 15 mL Centrifuge Rotors, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.