Centrifuge Tube, 0.67 in Dia, PK500
- Mfr # C2800
- Zoro # G022823233
product price:Â
$
170.99
/pk of 500, $0.34/ea
Free Shipping & Returns
Key Features
Wrapping Type
Bulk Packaged
For Use With
15 mL Centrifuge Rotors
Includes Closure
Yes
Closure Material
HDPE
Body Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2800
- Zoro #
- G022823233
- UPC #
- -
- Country of Origin
- China
- Wrapping Type
- Bulk Packaged
- For Use With
- 15 mL Centrifuge Rotors
- Includes Closure
- Yes
- Closure Material
- HDPE
- Body Material
- Polypropylene
- Includes
- Attached Screw Caps, Eco-Plastic Racks
- Tube Type
- Centrifuge Tube
- Bottom Shape
- Conical
- Nominal Capacity - Metric
- 15 mL
- Closure Color
- Colorless
- Graduation Increments - Metric
- 0.5 mL
- Special Features
- Freezetech(TM) Temperature Indicator Changes Color at 0 Degrees C, E-Beam Sterilized (SAL 10-6), Eco-Plastic Racks and/or Resealable Zip Bags, Hi-Viz(TM) Graduations, Including Maximum-Freeze Line
- Graduated
- Yes
- Basic Material
- Plastic
- Nominal Capacity - English
- 0.51 fl oz
- Tolerance
- +/-2%
- Closure Liner Design
- No Liner
- Autoclavable
- Yes
- Maximum Relative Centrifugal Force
- 20,000 x g
- Item
- Centrifuge Tube
- Body Color
- Colorless
- Clarity
- Clear
- Compatible Product Type
- 15 mL Centrifuge Rotors
Dimensions
- Screw Closure Size
- 21.4-11.0 mm
- Body Diameter - Metric
- 17 mm
Description
Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.51 fl oz, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material HDPE, Screw Closure Size 21.4-11.0 mm, For Use With 15 mL Centrifuge Rotors, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.