Centrifuge Tube, 1.14 in Dia, PK500
- Mfr # C2751
- Zoro # G422824137
product price:Â
$
184.99
/pk of 500, $0.37/ea
Free Shipping & Returns
Key Features
Nominal Capacity - Metric
50 mL
Graduated
Yes
Closure Material
HDPE
Special Features
Color Coded Caps, Leakproof Screw Caps, RNase, DNase, Pyrogen and Cytotoxin-Free
Closure Liner Design
No Liner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2751
- Zoro #
- G422824137
- UPC #
- -
- Country of Origin
- China
- Nominal Capacity - Metric
- 50 mL
- Graduated
- Yes
- Closure Material
- HDPE
- Special Features
- Color Coded Caps, Leakproof Screw Caps, RNase, DNase, Pyrogen and Cytotoxin-Free
- Closure Liner Design
- No Liner
- Body Material
- Polypropylene
- Closure Color
- Colorless
- Body Color
- Colorless
- For Use With
- 50 mL Centrifuge Rotors
- Includes
- Flat Rainbow Screw Cap
- Clarity
- Clear
- Tolerance
- +/-2%
- Nominal Capacity - English
- 1.69 fl oz
- Basic Material
- Plastic
- Includes Closure
- Yes
- Graduation Increments - Metric
- 5 mL
- Maximum Relative Centrifugal Force
- 15,000 x g
- Tube Type
- Centrifuge Tube
- Item
- Centrifuge Tube
- Bottom Shape
- Conical
- Wrapping Type
- Bulk Packaged
- Autoclavable
- Yes
- Compatible Product Type
- 50 mL Centrifuge Rotors
Dimensions
- Body Diameter - Metric
- 29 mm
- Screw Closure Size
- 35.05-13.2 mm
- Overall Height - Metric
- 117 mm
Description
Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 29 mm, Nominal Capacity - English 1.69 fl oz, Overall Height - Metric 117 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 15,000 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 5 mL, Includes Closure Yes, Closure Material HDPE, Screw Closure Size 35.05-13.2 mm, For Use With 50 mL Centrifuge Rotors, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.