Centrifuge Tube, 1.14 in Dia, PK500
- Mfr # UNP10483
- Zoro # G522760625
product price:Â
$
171.99
/pk of 500, $0.34/ea
Free Shipping & Returns
Key Features
Overall Height - Metric
116 mm
Body Color
Colorless
Basic Material
Plastic
Tube Type
Centrifuge Tube
Includes
Leak-Proof Screw Caps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNP10483
- Zoro #
- G522760625
- UPC #
- 840287247701
- Country of Origin
- India
- Body Color
- Colorless
- Basic Material
- Plastic
- Tube Type
- Centrifuge Tube
- Includes
- Leak-Proof Screw Caps
- Item
- Centrifuge Tube
- Graduated
- Yes
- Closure Liner Design
- Leak-Proof Screw
- Clarity
- Translucent
- For Use With
- Centrifuges
- Closure Material
- HDPE
- Closure Color
- Colorless
- Maximum Relative Centrifugal Force
- 20,000 x g
- Wrapping Type
- Bulk Packaged
- Includes Closure
- Yes
- Special Features
- Trace Metal Free, DNase, RNase, Pyrogen and Latex-Free
- Graduation Increments - Metric
- 5 mL
- Bottom Shape
- Conical
- Autoclavable
- Yes
- Compatible Product Type
- Centrifuges
Dimensions
- Overall Height - Metric
- 116 mm
- Body Diameter - Metric
- 29.2 mm
Description
Centrifuge Tube, Nominal Capacity - Metric Not Applicable, Body Diameter - Metric 29.2 mm, Nominal Capacity - English Not Applicable, Overall Height - Metric 116 mm, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 5 mL, Includes Closure Yes, Closure Material HDPE, Screw Closure Size Not Applicable, For Use With Centrifuges, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.