Ceramic Magnet, 4 Lb, 32 In Extended
Mfr # 2VAG8
Zoro # G3366912
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Length
4 3/4 in
Material
Ceramic Magnets Encased In Nylon Housing
Features
Ceramic Magnets Encased In Nylon Base, 32-1/4 in Overall Height With Solid Steel Handle
Application
For Retrieval of Iron And Steel Parts From Boxes, Barrels, Kegs And Bins
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2VAG8
Zoro #
G3366912
UPC #
00190735803103
Country of Origin
China
Dimensions
Length
4 3/4 in
Pickup Length
4 3/4 in
Width
3 1/4 in
Extended Length
34"
Surface Size
4-3/4 in x 3-1/8 in
Diameter
34"
Compressed Length
4 3/4 in
Details
Item
Magnetic Retrieval Tool
Material
Ceramic Magnets Encased In Nylon Housing
Features
Ceramic Magnets Encased In Nylon Base, 32-1/4 in Overall Height With Solid Steel Handle
Application
For Retrieval of Iron And Steel Parts From Boxes, Barrels, Kegs And Bins
Handle Material
Steel
Operation
Fingertip Release Bar
Handle Type
Release
Pull Capacity
4 lb
Lifting Capacity
4 lb
Product Type
Magnetic Retrieval Tool
Magnet Type
Ceramic
Head Type
Magnet
Handle Style
Straight
Magnetic Pull Capacity - Maximum
4 lb
Description
Magnetic Retrieval Tool, Compressed Length 4 3/4 in, Handle Material Steel, Handle Style Straight, Magnetic Pull Capacity - Maximum 4 lb, Product Type Magnetic Retrieval Tool, Features Ceramic Magnets Encased In Nylon Base, 32-1/4 in Overall Height With Solid Steel Handle, Head Type Magnet, Magnet Type Ceramic
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.