Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CFL Ballast, Electronic, 14W, 120V (Formerly LumaPro)

  • Mfr # 16X951

  • Zoro # G4581604


product price: $23.35
/ea

Key Features

Ballast Item
CFL Ballast
Ballast Type
Electronic
Ballast Lamp Type
Compact Fluorescent
Ballast Max. Lamp Watts
13
Ballast Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16X951
Zoro #
G4581604
UPC #
190735565452
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 1/8 in
Dimension Reference
D1
Height
1 1/4 in
Length
4 in

Details

Ballast Item
CFL Ballast
Ballast Type
Electronic
Ballast Lamp Type
Compact Fluorescent
Ballast Max. Lamp Watts
13
Ballast Voltage
120
Ballast Max. Number of Lamps
1
Ballast Start Type
Rapid
Ballast Dimming
No
Ballast Dimming Type
No Dimming
Input Watts
12W
Wiring Type
Series
Number of F13DBX Lamps
1
Ballast Factor
0.8
Item
CFL Ballast
Light Output
Normal
Min. Starting Temp.
32 Degrees F
Base Type
4 Pin
Ballast Family
LumaPro(R)
Power Factor
0.52
Ballast Lamp Watts
13
Total Harmonic Distortion
150 %
Fixture Ballast Type
Electronic
Ballast Bulb Type
DBX, PL-C, PL-T
Brand and Series
LumaPro(R)
Dimming Method
No Dimming
Number of Bulbs Supported
1
Max. Bulb Watts
13 W
Dimming Type
No Dimming
Frequency
50/60 Hz
Max. Operating Temp.
194 Degrees F
Input Voltage
120V AC
Operating Amps @ 120V
0.406 A
Dimming Range
No Dimming
Starter Required
No
Thermal Protection
Class P
CA Title 20 Compliant
No
Dimming
No
Lamp Types Supported
(1) F13DBX
Standards
UL935
Voltage
120
Initial Lumens
Standard
Bulb Base Type
4-Pin

Description

Formerly LumaPro.

LumaPro(R), Electronic, CFL Ballast, Ballast Start Type Rapid, Input Voltage 120V AC, Number of Bulbs Supported 1, Max. Bulb Watts 13 W, Ballast Bulb Type DBX, PL-C, PL-T, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, Min. Starting Temp. 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.