Zoro Homepage

Chain Sling, 5 ft. L, DOG Sling Type

  • Mfr # 200001548

  • Zoro # G0352252


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOG
Sling Length
5 ft
Sling Capacity @ 30 Degrees
7,100 lb
Sling Capacity @ 45 Degrees
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200001548
Zoro #
G0352252
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
5 ft
Chain Size
3/8 in
Length of Sling Leg
3.8 ft
Master Link/Bail Opening Width
3 in
Master Link/Bail Overall Height
7 1/2 in
Length
5 ft.
Manufacturers Warranty Length
1 yr
Master Link/Bail Opening Height
6 in
Sling Leg Length
3 3/4 ft
Hook Opening Width
31/64 in
Master Link Inside Length
6 in
Master Link Inside Width
3 in
Chain Trade Size
3/8 in

Details

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
7,100 lb
Sling Capacity @ 45 Degrees
10,000 lb
Sling Capacity @ 60 Degrees
12,300 lb
Grade
80
Hook Opening
31/64 in
Single Capacity
12,300 lb.
Working Load Limit
15,200 lb
Number of Chains
2
Standards
ASTM, FEDERAL, NACM, OSHA
Color
Black, Blue
Finish
Unfinished
Sling Material
Steel
Item
Chain Sling
Double Capacity @ 60 Degrees
12,300 lb.
Material
Alloy steel
Sling Hardware Material
Steel
Includes
Oblong, (2) hooks
Overall Reach
35-1/2"
Attachment Type
Oblong Link and (2) Grab Hooks
Chain Finish
Plain
Load Capacity @ 30 Degrees
7,100 lb
Chain Grade
80
Load Capacity @ 60 Degrees
12,300 lb
Chain Color
Black, Blue
Fitting Color
Silver
Load Capacity @ 45 Degrees
10,000 lb
Fitting Finish
Plain
Number of Legs
2
Chain Adjustability
Fixed
Fitting Material
Steel
Minimum Operating Temperature
-40 Degrees F
Hook Type Included
Grab Hook
Maximum Operating Temperature
500 Degrees F

Description

Chain Sling, Sling Type DOG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 3/8 in, Sling Length 5 ft, Number of Legs 2, Sling Leg Length 3 3/4 ft, Load Capacity @ 30 Degrees 7,100 lb, Load Capacity @ 45 Degrees 10,000 lb, Load Capacity @ 60 Degrees 12,300 lb, Hook Opening Width 31/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 6 in, Master Link Inside Width 3 in, Chain Color Black, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.