Zoro Homepage

Chain Sprocket, 1/2" Bore Diameter, SS

  • Mfr # 35B20SS

  • Zoro # G510986792


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Plain
Number of Teeth
20
Chain Number
35
Material
Stainless Steel
Outside Diameter
2.593 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B20SS
Zoro #
G510986792
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2.593 in
Bore Diameter
1/2 in
Hub Diameter
1 15/16 in
Maximum Bore Diameter
1 5/16 in
Pitch Diameter
2.397 in

Details

Bore Type
Plain
Item
Chain Sprocket
Number of Teeth
20
Chain Number
35
Material
Stainless Steel
Hub Projection
0.75 in
For Chain Pitch
3/8 in
Finish
Plain
Standards
REACH Certification, RoHS Compliant
For Number of Strands
Single
Hub Type
One Side

Description

Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 5/16 in, Number of Teeth 20, Outside Diameter 2.593 in, Pitch Diameter 2.397 in, Bore Type Plain, Chain Number 35, Finish Plain, Hub Diameter 1 15/16 in, Hub Projection 0.75 in, Standards REACH Certification, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.