Chain Sprocket, 5/8" Bore Diameter, SS
Mfr # 40B26SS
Zoro # G710986769
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Chain Number
40
Material
Stainless Steel
Bore Type
Plain
Number of Teeth
26
Standards
REACH Certification, RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40B26SS
Zoro #
G710986769
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
5/8 in
Hub Diameter
3 1/4 in
Maximum Bore Diameter
2 1/4 in
Outside Diameter
4.418 in
Pitch Diameter
4.148 in
Details
Chain Number
40
Material
Stainless Steel
Item
Chain Sprocket
Bore Type
Plain
Number of Teeth
26
Standards
REACH Certification, RoHS Compliant
Hub Projection
1 in
For Chain Pitch
1/2 in
Finish
Plain
For Number of Strands
Single
Hub Type
One Side
Description
Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 26, Outside Diameter 4.418 in, Pitch Diameter 4.148 in, Bore Type Plain, Chain Number 40, Finish Plain, Hub Diameter 3 1/4 in, Hub Projection 1 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.