Zoro Homepage

Chain Sprocket, 5/8" Bore Diameter, SS

  • Mfr # 50B19SS

  • Zoro # G110986765


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Chain Number
50
Bore Type
Plain
Number of Teeth
19
For Chain Pitch
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B19SS
Zoro #
G110986765
UPC #
-
Country of Origin
China

Dimensions

Maximum Bore Diameter
1 3/4 in
Hub Diameter
3 in
Pitch Diameter
3.797 in
Bore Diameter
5/8 in
Outside Diameter
4.12 in

Details

Material
Stainless Steel
Chain Number
50
Bore Type
Plain
Number of Teeth
19
Item
Chain Sprocket
For Chain Pitch
5/8 in
Hub Projection
1 in
Hub Type
One Side
For Number of Strands
Single
Standards
REACH Certification, RoHS Compliant
Finish
Plain

Description

Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 3/4 in, Number of Teeth 19, Outside Diameter 4.12 in, Pitch Diameter 3.797 in, Bore Type Plain, Chain Number 50, Finish Plain, Hub Diameter 3 in, Hub Projection 1 in, Standards REACH Certification, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.