Chamfer End Mill, 3/8 in. Dia, Carbide, 209
Mfr # 209-292375
Zoro # G4353651
product price: $41.05
/eaSold in multiples of 3 for $123.15
Key Features
Number of Flutes
2
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
3/16 in
End Mill Style
Chamfer Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209-292375
Zoro #
G4353651
UPC #
888226196710
Country of Origin
United States
Dimensions
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
3/16 in
Milling Dia.
3/8 in
Dimension Type
Fractional Inch
Cutter Dia.
3/8"
Cutter Dia. - Machining
3/8"
Description
Double, Chamfer Mill, 90 Degrees Included Angle, 3/8 in Milling Dia., Carbide, Uncoated, Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.