Zoro Homepage

Chamfer Mill, 1/8" Cutter dia., Unfinishe

  • Mfr # CMS20125

  • Zoro # G3011202


product price: $22.49
/ea
Sold in multiples of 4 for $89.96

Key Features

Number of Flutes
2
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
End Mill Style
Chamfer Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS20125
Zoro #
G3011202
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
Dimension Type
Fractional Inch
Cutter Dia.
1/8"

Details

Item
Chamfer Mill
Number of Flutes
2
End Mill Style
Chamfer Mill
Single End/Double End
Single
Material
Carbide
Finish
Bright (Uncoated)
List Number
CM2
Included Angle
90 Degrees
Grade
General Purpose
Measurement System
Inch
Finish - Machining
Uncoated
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Drilling Tool Configuration
Individual

Description

Single, Chamfer Mill, 90 Degrees Included Angle, Carbide, Uncoated, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.