Zoro Homepage

Channel Angle Bracket, Silver

  • Mfr # V323EG

  • Zoro # G1045545


product price: $4.29
/ea

Key Features

Sub-Category
Fittings and Brackets
Color
Silver
Finish
Electroplated
Material
Steel
Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V323EG
Zoro #
G1045545
UPC #
00616013007495
Country of Origin
Multiple

Dimensions

Depth
2 1/4 in
Width
3 1/2 in
Thickness
1/4 in
Overall Width
1 5/8 in
Overall Depth
2 1/4 in
Product Net Depth / Length
3-1/2 in

Details

Sub-Category
Fittings and Brackets
Item
Corner Connector, 90 Degrees
Color
Silver
Finish
Electroplated
Material
Steel
Includes
3 Holes
Resistance Properties
Corrosion Resistant
Product Name
SUPERSTRUT CHANNEL & ACCES
Surface Finishing
SilverGalv
Product Type
90 degree Angle Fittings
Special Functions
Excellent corrosion reisistance
Operating Angle
90°
Application
For use in metal framing applications

Description

Channel Angle Bracket, 90 Deg, 3 Holes, Width 3 1/2 In, Depth 2 1/4 In, Thickness 1/4, Material of Construction Hot Rolled Carbon Steel, Finish Electrogalvanized, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.