Channel Short Spring Nut, 3/8 In, PK25
Mfr # V210 3/8
Zoro # G1546772
product price: $33.59
/pk 25, $1.34/eaKey Features
Sub-Category
Nuts, Washers, and Screws
Color
Silver
Finish
Electroplated
Conduit Size
3/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V210 3/8
Zoro #
G1546772
UPC #
-
Country of Origin
Multiple
Dimensions
Conduit Size
3/8 in
Thread Size
3/8"-16
Depth
3/4 in
Width
1 1/4 in
Thickness
14 ga
Bolt Size
3/8 in
Details
Sub-Category
Nuts, Washers, and Screws
Item
Spring Nut
Color
Silver
Finish
Electroplated
Material
Steel
Gauge
14 ga
Conduit Type
Strut Channel
Description
Spring Nut, Steel, Width 1 1/4 in, Depth 3/4 in, Thickness 14 ga, Finish Electroplated, Thread Size 3/8 In.-16, Silver, Bolt Size 3/8 in, Conduit Type Strut Channel, Conduit Size 3/8 in, Gauge 14 ga, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.