Zoro Homepage

Channelizer Cone Base, Recycled Rubber, 2 1/2 in Height, 17 in Length, 10 lb, Black

  • Mfr # 03-770-5

  • Zoro # G9069033


product price: $18.89
/ea

Key Features

Color
Black
Material
Recycled Rubber
Height
2 1/2 in
Weight
10 lb
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-770-5
Zoro #
G9069033
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/2 in
Length
17 in
Width
20 in
Outside Diameter
16 in
Inside Diameter
16 in

Details

Item
Channelizer Cone Base
Color
Black
Material
Recycled Rubber
Weight
10 lb
Sub-Category
Bases and Weights
For Use With
Channelizer Cones
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Shape
Hexagon
Installation Method
Slip-On
Compatible with Series
SRTCC

Description

Channelizer Cone Base, Product Type Channelizer Base, For Use With Product Type Grabber Top Channelizer Cones, Weight 10 lb, Color Black, Shape Hexagon, Material Recycled Rubber, Compatible with Series SRTCC, Width 20 in, Inside Diameter 16 in, Installation Method Slip-On, Length 17 in, Outside Diameter 16 in, Height 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.