Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 2.24 in Overall L

  • Mfr # 06H021N01012

  • Zoro # G605657347


product price: $26.29
/ea

Key Features

Hex Size
1 in
Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel
Seat Material
FKM
Width
1 23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06H021N01012
Zoro #
G605657347
UPC #
840280599142
Country of Origin
Multiple

Dimensions

Hex Size
1 in
Width
1 23/64 in
Overall Length
2.24 in
Overall Height
2 1/4 in
Length
2 15/64 in
Pipe or Tube Size
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in

Details

Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel
Seat Material
FKM
Standards
AD2000-WO
Seal Material
PTFE
Item
Check Valve
Body Material - Valves
316 Stainless Steel
Max. Water Pressure - Valves
200 psi
Spring Material
316 Stainless Steel
Flow Design
Single
Item - Check Valves
Check Valve
Mounting Orientation
Vertical
Cracking Pressure
0.44 psi
Min. Temp. - Valves
-20 Degrees F
Max. Temp. - Valves
302 Degrees F
Full Flow - Valves
No
Application - Valves
General Purpose
Max. Steam Pressure - Valves
60 psi WSP
Mechanism and Body Design
Inline Spring Piston
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
For Media
Steam, Water
Valve Body Style
Inline
Connection Gender - Side 2
Female
Silent Check
Standard
Check Mechanism
Piston
Flow
4.9 gpm
Operating Temperature - Maximum
302 Degrees F
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Maximum Pressure - Operating
200 psi
Check Mechanism Material
316 Stainless Steel
Maximum Pressure - Steam
60 psi
Connection Gender - Side 1
Female
Includes Counterweight
No Counterweight
Valve Series
H021N01

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring Piston, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.435 psi, Mounting Orientation Vertical, Seal Material PTFE/PTFE+15 Percent Glass Fiber/PTFE+ 25 PercentCarbon/TFM1600, Max. Temp. - Valves 302 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 60 psi WSP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.